Skip Content
DAKURA-BLACK/CLEAR VAPOR SHLD LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAKURA-BLACK/CLEAR VAPOR SHLD LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCSW411VS
  • Mfr. Model # SW411VS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.09 lbs

Technical Specs

  • Frame Material Nylon
  • Series Dakura
  • Item Glasses
  • Frame Colour Black Gloss
  • Standards CSA Z94.3-07, Military Ballistic MCEPS GL-PD 10-12
  • UV Protection 99.9% (UVA, UVB, UVC)
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list