DAKURA-BLACK/CLEAR ANTI-FOG LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAKURA-BLACK/CLEAR ANTI-FOG LENS

EDGE EYEWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPCSW411AF
  • Mfr. Model # SW411AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.08 lbs

Product Details

Patented highly flexible black soft-touch nylon wrap-around frame for ultimate comfort and durability. Some models offer polarized glare blocking lenses with scratch resistance for enhanced vision. Megol temples for improved comfort and grip. Lenses block 99.9% of UVA/UVB/UVC rays, SEI certified to CSA Z94.3-07 standards.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Clear
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Material Nylon
  • Temple Colour Black
  • Temple Style Soft megol pads
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list