DAIRY CRATE,VENTED,13X13X11,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DAIRY CRATE,VENTED,13X13X11,BLACK

ORBIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10E133
  • Mfr. Model # 10E133
  • UNSPSC # 24112006
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Dairy Crate
  • Colour Black
  • Material High Density Polyethylene
  • Inside Width 12-1/4"
  • Inside Length 12-1/4"
  • Load Capacity 40 lb.
  • Outside Width 13"
  • Inside Height 10-5/8"
  • Outside Length 13"
  • Outside Height 11"
  • Volume Capacity 1.10 cu. ft.
  • Storage Container Style Vented Walls, Vented Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list