Skip Content
Discontinued with Replacement
D934 10 YLP NT M20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D934 10 YLP NT M20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04122.200.001
  • Mfr. Model # 04122.200.001
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.125 lbs
Suggested Replacement Product
NUT HX D934 10 YP M20-2.5

Price: NA

Product Details

Metric hex nut. steel material, yellow zinc plated finish, size M20, thread type metric, thread direction right, class 10, Rockwell hardness 32 to 39, meets/exceeds DIN 934.

Technical Specs

  • Item 46U940
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 934

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List