Discontinued with Replacement
D934 10 YLP NT M12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

D934 10 YLP NT M12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04122.120.001
  • Mfr. Model # 04122.120.001
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.035 lbs
Suggested Replacement Product
NUT HX D934 10 YP M12-1.75

Your Price: NA

Product Details

Metric hex nut. steel material, yellow zinc plated finish, size M12, thread type metric, thread direction right, class 10, Rockwell hardness 32 to 39, meets/exceeds DIN 934.

Technical Specs

  • Item 46U936
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 934

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list