Skip Content
Discontinued with Replacement
D934 10 YLP NT M10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D934 10 YLP NT M10

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04122.100.001
  • Mfr. Model # 04122.100.001
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs
Suggested Replacement Product
NUT HX D934 10 YP M10-1.5

Price: NA

Product Details

Metric hex nut. steel material, yellow zinc plated finish, size M10, thread type metric, thread direction right, class 10, Rockwell hardness 32 to 39, meets/exceeds DIN 934.

Technical Specs

  • Item 46U935
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 934
  • Screw Grade/Class Class 10.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list