Discontinued with Replacement
D933 10.9 YLP HX SCR M8X25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M8X25

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.080.025
  • Mfr. Model # 04114.080.025
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M8-1.25X25

Your Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M8 x 25, thread type metric, thread length 25 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Item 46U884
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Head Type Hexagonal
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 933
  • Fastener Length 25mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list