Skip Content
Discontinued with Replacement
D933 10.9 YLP HX SCR M6X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M6X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.060.040
  • Mfr. Model # 04114.060.040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M6-1X40

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M6 x 40, thread type metric, thread length 40 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Item 46U880
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Length 40mm
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list