Discontinued with Replacement
D933 10.9 YLP HX SCR M6X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M6X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.060.020
  • Mfr. Model # 04114.060.020
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.013 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M6-1X20

Your Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M6 x 20, thread type metric, thread length 20 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Item 46U876
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Fastener Industry Standards DIN 933
  • Fastener Length 20mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list