Skip Content
D933 10.9 YLP HX SCR M24X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M24X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.240.060
  • Mfr. Model # 04114.240.060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.669 lbs

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M24 x 60, thread type metric, thread length 60 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Item 46U930
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Screw Industry Standards DIN 933
  • Fastener Finish Zinc Yellow
  • Fastener Length 60mm
  • Screw Grade/Class Class 10.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list