Skip Content
Discontinued with Replacement
D933 10.9 YLP HX SCR M20X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M20X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.200.050
  • Mfr. Model # 04114.200.050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M20-2.5X50

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M20 x 50, thread type metric, thread length 50 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Head Type Hexagonal
  • Item 46U924
  • Thread Type Metric
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 933
  • Fastener Length 50mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List