Discontinued with Replacement
D933 10.9 YLP HX SCR M14X40/S=22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M14X40/S=22

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.140.040
  • Mfr. Model # 04114.140.040
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M14-2X40

Your Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M14 x 40, thread type metric, thread length 40 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Item 46U908
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Fastener Length 40mm
  • Fastener Industry Standards DIN 933

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list