Skip Content
Discontinued with Replacement
D933 10.9 YLP HX SCR M14X35/S=22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M14X35/S=22

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.140.035
  • Mfr. Model # 04114.140.035
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.139 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M14-2X35

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M14 x 35, thread type metric, thread length 35 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Item 46U907
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Thread Type Metric
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Fastener Length 35mm
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 933

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list