Skip Content
Discontinued with Replacement
D933 10.9 YLP HX SCR M12X50/S=19 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D933 10.9 YLP HX SCR M12X50/S=19

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04114.120.050
  • Mfr. Model # 04114.120.050
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs
Suggested Replacement Product
CAPSCREW D933 10.9 YP M12-1.75X50

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M12 x 50, thread type metric, thread length 50 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 933.

Technical Specs

  • Thread Type Metric
  • Item 46U904
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Length 50mm
  • Fastener Finish Zinc Yellow
  • Screw Industry Standards DIN 933
  • Screw Grade/Class Class 10.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list