Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M8X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M8X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.080.100
  • Mfr. Model # 04104.080.100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M8-1.25X100

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M8 x 100, thread type metric, thread length 22 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Item 46U815
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 100mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List