Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M6X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M6X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.060.080
  • Mfr. Model # 04104.060.080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YPM6-1X80

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M6 x 80, thread type metric, thread length 18 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Item 46U808
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Head Type Hexagonal
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 80mm
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list