!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
D931 10.9 HX SCR YLP M24X150

D931 10.9 HX SCR YLP M24X150

APPROVED VENDOR

D931 10.9 HX SCR YLP M24X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
D931 10.9 HX SCR YLP M24X150

D931 10.9 HX SCR YLP M24X150

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # MEF04104.240.150
  • Mfr. Model # 04104.240.150
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.38 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M24-3X150,5/PK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $94.42 / PACKAGE of 5

EHC: EHC :

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M24 x 150, thread type metric, thread length 60 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Item 46U871
  • Finish Yellow Zinc Plated
  • Thread Direction Right Hand
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Material Steel
  • Thread Size M24
  • Fastener Length 150mm
  • Rockwell Hardness 32 to 39

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list