Discontinued with Replacement
D931 10.9 HX SCR YLP M24X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M24X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.240.110
  • Mfr. Model # 04104.240.110
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M24-3X110

Your Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M24 x 110, thread type metric, thread length 54 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Item 46U867
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Fastener Length 110mm
  • Fastener Industry Standards DIN 931

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list