Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M24X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M24X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.240.100
  • Mfr. Model # 04104.240.100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M24-3X100

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M24 x 100, thread type metric, thread length 54 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Thread Type Metric
  • Head Type Hexagonal
  • Tensile Strength 1,000 N/mm²
  • Item 46U866
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Rockwell Hardness 32 to 39
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Fastener Length 100mm
  • Screw Industry Standards DIN 931

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list