Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M18X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M18X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.180.080
  • Mfr. Model # 04104.180.080
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M18-2.5X80

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M18 x 80, thread type metric, thread length 42 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Head Type Hexagonal
  • Item 46U851
  • Thread Type Metric
  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 80mm
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list