Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M16X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M16X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.160.055
  • Mfr. Model # 04104.160.055
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M16-2X55

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M16 x 55, thread type metric, thread length 38 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Item 46U840
  • Tensile Strength 1,000 N/mm²
  • Head Type Hexagonal
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Fastener Finish Zinc Yellow
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Length 55mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list