Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M16X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M16X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.160.100
  • Mfr. Model # 04104.160.100
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M16-2X100

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M16 x 100, thread type metric, thread length 38 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Head Type Hexagonal
  • Item 46U846
  • Tensile Strength 1,000 N/mm²
  • Thread Type Metric
  • Rockwell Hardness 32 to 39
  • Proof Load 830 N/mm²
  • Thread Direction Right Hand
  • Screw Grade/Class Class 10.9
  • Fastener Finish Zinc Yellow
  • Fastener Length 100mm
  • Screw Industry Standards DIN 931

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list