Skip Content
Discontinued with Replacement
D931 10.9 HX SCR YLP M10X60/S=17 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

D931 10.9 HX SCR YLP M10X60/S=17

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MEF04104.100.060
  • Mfr. Model # 04104.100.060
  • UNSPSC # 27111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
CAPSCREW D931 10.9 YP M10-1.5X60

Price: NA

Product Details

Hex head screw. Material steel, yellow zinc plated finish, size M10 x 60, thread type metric, thread length 28 mm, thread direction right, class 10.9, Rockwell hardness 32 to 39, meets/exceeds DIN 931.

Technical Specs

  • Tensile Strength 1,000 N/mm²
  • Rockwell Hardness 32 to 39
  • Head Type Hexagonal
  • Item 46U818
  • Thread Type Metric
  • Thread Direction Right Hand
  • Proof Load 830 N/mm²
  • Screw Grade/Class Class 10.9
  • Screw Industry Standards DIN 931
  • Fastener Finish Zinc Yellow
  • Fastener Length 60mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list