Skip Content
D2R - 4-LAMP REFLECTOR BEAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D2R - 4-LAMP REFLECTOR BEAM

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELD2R
  • Mfr. Model # D2R
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 3025
  • Shipping Weight 0.55 lbs

Product Details

Miniature HID 4 lamp (reflector beam). Sleeve base. T3 bulb. Voltage 85. Design watts/amps 35. rated average life 1,000 hours.

Technical Specs

  • Item HID 4 Lamp (Reflector Beam)
  • Voltage 85.0
  • Watts 35
  • Average Bulb Life 1,000 hr.
  • Bulb Type Miniature
  • Bulb Shape T3
  • Trade Number D2S
  • Bulb Primary Application Automotive
  • Bulb Base Type Sleeve
  • Max. Overall Bulb Length 3-3/32"
  • Lumens 114
  • Standards Meets 2012 Lighting Legislation Energy Standards
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List