Skip Content
D SHACKLE,SCREW PIN,8265 LB. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D SHACKLE,SCREW PIN,8265 LB.

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5GAA4
  • Mfr. Model # 5GAA4
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item D Shackle
  • Finish Natural
  • Body Material 316 Stainless Steel
  • Body Size 3/8"
  • Pin Material 316 Stainless Steel
  • Working Load Limit 8265 lb.
  • Width Between Eyes 3/4"
  • Sling Width 3/4"
  • Pin Dia. 1/2"
  • Pin Style Screw

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list