Skip Content
D-SERIES BACKUP CMRA SYSTM W/DVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D-SERIES BACKUP CMRA SYSTM W/DVR

REAR VIEW SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RVSRVS083507
  • Mfr. Model # RVS083507
  • UNSPSC # 25172100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Includes CameraRear View Monitor w/ Built-In DVR4 GB SD Card Power Harness66 ft. Camera CableRemote ControlScrew Kit
  • Item Camera System
  • Camera Type CCD
  • Monitor Size 7"
  • Camera Resolution PAL: 500 x 582NTSC: 510 x 492480 TVL
  • Power Required 12 - 24 VDC +/-10%
  • IP Rating 68
  • Viewing Angle 130 Degrees
  • Monitor Type TFT LCD
  • Impact Rating Camera: 20G (Vibration), 100G (Shock)Monitor: 5G

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list