Skip Content
D-SCALER 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D-SCALER 20L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB718020
  • Mfr. Model # 718020
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.56 lbs

Technical Specs

  • Colour Orange
  • Item Descaler
  • Container Type Pail
  • For Use On Sinks, Showers, Showerhead, Faucets, Toilet, etc.
  • Size 20 L
  • Recommended Dilution RTU
  • Coverage 2,000 - 2,500 sq. ft.
  • Fragrance Light Orange
  • RTU Yield per Container 20 L
  • Application Method Spray, Brush, Deeping
  • Application Temperature 46 Degrees F - 82 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list