Skip Content
D-SCALER 1L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D-SCALER 1L

BRAB'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRB718001
  • Mfr. Model # 718001
  • UNSPSC # 47130000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.69 lbs

Technical Specs

  • Colour Orange
  • Item Descaler
  • Container Type Bottle
  • Size 1 L
  • Coverage 100 - 125 sq. ft.
  • For Use On Sinks, Showers, Showerhead, Faucets, Toilet, etc.
  • Fragrance Light Orange
  • Application Method Spray, Brush, Deeping
  • Recommended Dilution RTU
  • RTU Yield per Container 1 L
  • Application Temperature 46 Degrees F - 82 Degrees F

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list