Skip Content
D-RING ANCHOR PLATE SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D-RING ANCHOR PLATE SS

DBI

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI2101639
  • Mfr. Model # 2101639
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2626
  • Shipping Weight 1.26 lbs

Technical Specs

  • Item Anchor Plate
  • Length 5"
  • Material Stainless Steel
  • Weight Capacity 310 lbs.
  • Width 2"
  • Standards OSHA, ANSI Z359.1
  • Attaches To Any Structure Capable of Withstanding Point Loads
  • D-Ring Material Forged Alloy Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list