Skip Content
D-RING 1IN DIA 3IN X 3IN FORGED W/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D-RING 1IN DIA 3IN X 3IN FORGED W/B

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYB48
  • Mfr. Model # B48
  • UNSPSC # 54101603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • Item Lashing Ring
  • Hole Dia. 1"
  • Finish Plain
  • Features Forged from C-1045 Steel. Ring is 1" dia and Includes Mounting Bracket
  • For Use With Cargo Control
  • Capacity GVW 15,586 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list