Skip Content
D-PLATE ANCHORAGE CONNECTORYZN 5066 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D-PLATE ANCHORAGE CONNECTORYZN 5066

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA506632
  • Mfr. Model # 506632
  • UNSPSC # 46182304
  • CATALOGUE PAGE # 2625
  • Shipping Weight 1.35 lbs

Product Details

D-plate anchorage connector, zinc plated steel for FP Stryder(TM) anchorage connector.

Technical Specs

  • Item Beam Anchor
  • Material Zinc Plated Steel
  • Tensile Strength 5,000 lbs.
  • Standards ANSI Z359.1, A10.14, CSA, OSHA
  • Installation Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list