Skip Content
D.H. TRUCK TIRE GAGE, 120 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D.H. TRUCK TIRE GAGE, 120 PSI

MILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTNS927
  • Mfr. Model # S927
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

Dual chuck truck tire gauge, 2 sides 20 to 120 PSI in 2 pound increments and 2 sides kilo pascals (kPa) 120 to 820 in 20 increments.

Technical Specs

  • Features Dual Chuck, Durable Plated Brass with 4 Side Nylon Indicating Bar
  • Item Pencil Tire Pressure Gauge
  • Range 20 to 120 PSI
  • Used For Truck Tires

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List