D/D PLUG FAN,18-1/4 IN,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

D/D PLUG FAN,18-1/4 IN,208-230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5ZPK2
  • Mfr. Model # 5ZPK2
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.0 lbs

Technical Specs

  • Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
  • CFM @ 0.000-In. SP 3,387
  • CFM @ 0.500-In. SP 3,253
  • CFM @ 0.250-In. SP 3,320
  • CFM @ 0.750-In. SP 3,181
  • CFM @ 1.000-In. SP 3,096
  • CFM @ 1.500-In. SP 2,913
  • CFM @ 2.000-In. SP 2,692
  • CFM @ 2.500-In. SP 2,408
  • Depth 20-7/8"
  • Height 30-1/2"
  • Includes Shaft Seal
  • Item Plug Fan
  • Phase 3
  • Motor HP 3
  • Motor RPM 1,800
  • Width 30-1/2"
  • Type Direct Drive
  • Dimension B 9-1/2"
  • Drive Type Direct
  • Fan RPM 1,800
  • Hz 60
  • Motor Enclosure Totally Enclosed Fan-Cooled
  • Max. Operating Temp. 250 Degrees F
  • Voltage 208 - 230/460
  • Wheel Type Backward Inclined
  • Mounting Position Horizontal or Vertical
  • CFM @ 3.000-In. SP 2,037
  • CFM @ 3.500-In. SP 1,611
  • Dimension A 30-1/2"
  • Wheel Material Steel
  • Dimension D 20-7/8"
  • Dimension C 11-3/8"
  • Dimension E 23-13/16"
  • Dimension F 9"
  • Dimension G 13-1/2"
  • Dimension H 27"
  • Dimension I 9/16"
  • Wheel Diameter 18-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list