Skip Content
D 43 EP 120V/60HZ PIECE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

D 43 EP 120V/60HZ PIECE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KFC2.763-025.0
  • Mfr. Model # 2.763-025.0
  • UNSPSC # 47121605
  • CATALOGUE PAGE # 1639
  • Shipping Weight 75.9 lbs

Product Details

D43EP, 17 inch Disk Head with Side Skirts For model KFCB40CEP.

Technical Specs

  • Item D43EP - 17" Disk Head with Side Skirts

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List