Skip Content
Cylinder Truck,2 Cylinder,600 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cylinder Truck,2 Cylinder,600 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGW2MPV3
  • Mfr. Model # 2MPV3
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 798
  • Shipping Weight 62.84 lbs

Product Details

Cylinder truck. Cylinder capacity 2, load capacity 600 lb., height 49 in, width 25 in, maximum tank diameter - acetylene 9 in, maximum tank diameter - oxygen 12 in, material aluminum, base plate dimensions 10 in x 19 in, handle type looped.

Technical Specs

  • Material Aluminum
  • Item Cylinder Truck
  • Overall Depth 9"
  • Load Capacity 600 lbs.
  • Cylinder Capacity 2
  • Overall Height 12"
  • Overall Width 25-1/2"
  • Wheel Bearings Ball
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Max. Tank Dia. Acetylene 9"
  • Wheel Width 3-1/2"
  • Max. Tank Dia. Oxygen 12"
  • Base Plate Dimensions 10" x 19"
  • Hand Truck Handle Type Continuous Frame Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list