Skip Content
Cylinder Trolley,Pneumatic Wheels close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cylinder Trolley,Pneumatic Wheels

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM34D686
  • Mfr. Model # 34D686
  • UNSPSC # 24101706
  • CATALOGUE PAGE # 798
  • Shipping Weight 47.0 lbs

Product Details

Restraint chains included for securing cylinder to the dolly. 10 inch by 2-1/2 inch wheels.

Technical Specs

  • Finish Powder Coated
  • For Use With Single Cylinders
  • Includes Chain To Secure Cylinder
  • Overall Depth 11-1/2"
  • Item Cylinder Trolley
  • Material Steel
  • Cylinder Capacity 1
  • Overall Height 11-1/2"
  • Load Capacity 500 lbs.
  • Overall Width 17-3/8"
  • Wheel Material Rubber
  • Wheel Type Hard Rubber
  • Wheel Diameter 10"
  • Wheel Bearings Roller
  • Max. Tank Dia. Oxygen 11-1/2"
  • Max. Tank Dia. Acetylene 11-1/2"
  • Base Plate Dimensions 12" x 15-1/2"
  • Wheel Width 3-1/2"
  • Hand Truck Handle Type Continuous Frame Single Pin

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list