Cylinder Hand Truck,500 lbs.,2 Cylinder close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cylinder Hand Truck,500 lbs.,2 Cylinder

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCYL2G
  • Mfr. Model # CYL2G
  • UNSPSC # 24111800
  • CATALOGUE PAGE # 797
  • Shipping Weight 272.0 lbs

Product Details

Welding cylinder torch cart. Designed for transporting cylinders and cutting torch. Units include two tank compartments with heavy-duty ratchet straps, lockable regulator storage box, hose opening allows for storage without removal of regulators.

Technical Specs

  • For Use With Fork Truck
  • Finish Galvanized
  • Includes Ratchet Straps
  • Material Steel
  • Cylinder Capacity 2
  • Overall Depth 34-9/16"
  • Load Capacity 500 lbs.
  • Item Cylinder Hand Truck
  • Overall Height 66-3/8"
  • Overall Width 40-1/4"
  • Wheel Bearings 5/8"
  • Wheel Type Pneumatic
  • Wheel Diameter 16"
  • Wheel Material
  • Max. Tank Dia. Acetylene #5 Tank, 397 cu. ft.
  • Wheel Width 4"
  • Max. Tank Dia. Oxygen #5 Bottle, 260 mL
  • Base Plate Dimensions 19-1/2" x (2) 13-3/8", 10-7/16"
  • Tool Tray Width (2)16-1/2", 24"
  • Tool Tray Height (2) 7-1/2", 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list