Cylinder Cart,250 lbs.,21"x18-1/4"x35" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cylinder Cart,250 lbs.,21"x18-1/4"x35"

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WXH0
  • Mfr. Model # 5WXH0
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.82 lbs

Technical Specs

  • Colour Green
  • Item Medical Cylinder Cart
  • Material Steel
  • Finish Powder Coated
  • Overall Depth 18-1/4"
  • Cylinder Capacity 6
  • Overall Height 35"
  • Load Capacity 250 lbs.
  • Overall Width 21"
  • Wheel Type Semi-Pneumatic
  • Wheel Width 2"
  • Wheel Diameter 8"
  • Max. Tank Dia. Oxygen 4-1/2"
  • Handle Height 35"
  • Handle Included Yes
  • Caster Dia. 8"
  • Includes U-Handle Handle
  • Caster Material Rubber

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list