Skip Content
Cylinder Cart,250 lbs.,21"x18-1/4"x35" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cylinder Cart,250 lbs.,21"x18-1/4"x35"

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCAMDE6
  • Mfr. Model # MDE6
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 56.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Green
  • Finish Powder Coated
  • Includes U-Handle Handle
  • Item Medical Cylinder Cart
  • Material Steel
  • Overall Depth 18-1/4"
  • Cylinder Capacity 6
  • Load Capacity 250 lbs.
  • Overall Height 35"
  • Wheel Type Semi-Pneumatic
  • Overall Width 21"
  • Caster Material Rubber
  • Wheel Diameter 8"
  • Wheel Width 2"
  • Max. Tank Dia. Oxygen 4-1/2"
  • Handle Height 35"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list