Cylinder Cart,2400lb,17-3/4"x38-3/4"x38" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cylinder Cart,2400lb,17-3/4"x38-3/4"x38"

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCAMM6-36
  • Mfr. Model # MM6-36
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 88.0 lbs

Technical Specs

  • Colour Green
  • Caster Dia. 4"
  • Includes Continuous Frame Handle
  • Finish Powder Coated
  • Material Steel
  • Overall Depth 38-3/4"
  • Item Medical Cylinder Cart
  • Load Capacity 2,400 lbs.
  • Overall Height 38"
  • Cylinder Capacity 36
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Overall Width 17-3/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Wheel Width 2"
  • Wheel Diameter 4"
  • Caster Material Soft Rubber
  • Max. Tank Dia. Oxygen 3-1/4"
  • Caster Width 2"
  • Handle Height 38"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list