Skip Content
Cylinder Cart,2400lb,17-1/2"x27-1/4"x38" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cylinder Cart,2400lb,17-1/2"x27-1/4"x38"

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SCAMM6-24
  • Mfr. Model # MM6-24
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 799
  • Shipping Weight 82.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Green
  • Finish Powder Coated
  • Item Medical Cylinder Cart
  • Load Capacity 2,400 lbs.
  • Includes Continuous Frame Handle
  • Material Steel
  • Overall Depth 27-1/4"
  • Cylinder Capacity 24
  • Overall Height 38"
  • Overall Width 17-1/2"
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Soft Rubber
  • Wheel Diameter 4"
  • Wheel Width 2"
  • Max. Tank Dia. Oxygen 3-1/4"
  • Handle Height 38"
  • Handle Included Yes
  • Caster Width 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list