Skip Content
Cylinder Cart,2400lb,17-1/2"x19-1/2"x38" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cylinder Cart,2400lb,17-1/2"x19-1/2"x38"

SAFTCART

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5WXH1
  • Mfr. Model # 5WXH1
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Technical Specs

  • Caster Dia. 4"
  • Colour Green
  • Finish Powder Coated
  • Includes U-Handle Handle
  • Item Medical Cylinder Cart
  • Cylinder Capacity 12
  • Material Steel
  • Load Capacity 2,400 lbs.
  • Overall Height 38"
  • Overall Depth 19-1/2"
  • Overall Width 17-1/2"
  • Caster Type (2) Rigid, (2) Swivel
  • Wheel Type (2) Rigid, (2) Swivel Casters
  • Caster Material Soft Rubber
  • Wheel Diameter 4"
  • Wheel Width 2"
  • Max. Tank Dia. Oxygen 3-1/4"
  • Caster Width 2"
  • Handle Height 38"
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list