Skip Content
Cube Truck,48"x36-1/2"x34-1/8",Black close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cube Truck,48"x36-1/2"x34-1/8",Black

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4619BLA
  • Mfr. Model # 4619BLA
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1936
  • Shipping Weight 60.009 lbs

Product Details

Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.

Technical Specs

  • Caster Dia. 5"
  • Item Cube Truck
  • Colour Black
  • Load Capacity 600 lbs.
  • Overall Length 48"
  • Overall Height 36-1/2"
  • Overall Width 34.1"
  • Caster Type (2) Rigid, (2) Swivel
  • Volume Capacity 20 cu. ft.
  • Container Material HDPE
  • Standards USDA Meat and Poultry Equipment Group Listed, Assists in complying with HACCP guidelines, LEED Certified
  • Frame Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list