Skip Content
Cube Truck,44-1/8"x32-1/2"x31",Black close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cube Truck,44-1/8"x32-1/2"x31",Black

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4614BLA
  • Mfr. Model # 4614BLA
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1936
  • Shipping Weight 46.0 lbs

Product Details

Tough polyethylene construction provides excellent durability and crack resistance. Two rigid and two swivel casters mounted in a diamond pattern on a metal frame provide easy maneuverability. Round corners and smooth plastic surface make cleaning easy.

Technical Specs

  • Colour White, Black
  • Item Cube Truck
  • Caster Dia. 5"
  • Load Capacity 500 lbs.
  • Overall Height 32-1/2"
  • Container Material HDPE
  • Overall Width 31"
  • Volume Capacity 14 cu. ft.
  • Overall Length 44.1"
  • Caster Type (2) Rigid, (2) Swivel
  • Frame Material Metal
  • Standards USDA Meat and Poultry Equipment Group Listed, Assists in complying with HACCP guidelines, LEED Certified

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List