Skip Content
Cube Truck,25 cu. ft.,800 lb. Load,Red close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cube Truck,25 cu. ft.,800 lb. Load,Red

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TWG7
  • Mfr. Model # 3TWG7
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.0 lbs

Technical Specs

  • Colour Red
  • Caster Dia. 5"
  • Item Cube Truck
  • Load Capacity 800 lbs.
  • Optional Lid Mfr Model No. PBL-20
  • Overall Height 39"
  • Overall Length 46"
  • Overall Width 34"
  • Frame Material Steel
  • Volume Capacity 1 cu. yd.
  • Caster Type (2) Rigid, (2) Swivel
  • Bushel Capacity 20.1
  • Caster Material Polyurethane
  • Container Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list