Skip Content
Cube Truck,12.5 cu. ft.,600lb. Load,Red close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cube Truck,12.5 cu. ft.,600lb. Load,Red

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WFZ3
  • Mfr. Model # 3WFZ3
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Load Capacity 600 lbs.
  • Item Cube Truck
  • Colour Red
  • Optional Lid Mfr Model No. PBL-10
  • Overall Height 31"
  • Overall Length 38-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Overall Width 29-1/4"
  • Caster Material Polyurethane
  • Frame Material Steel
  • Container Material Polyethylene
  • Volume Capacity 1/2 cu. yd.
  • Bushel Capacity 10.0

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List