Skip Content
Cube Truck,12.5 cu. ft.,600lb Load,Blue close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cube Truck,12.5 cu. ft.,600lb Load,Blue

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WFY8
  • Mfr. Model # 3WFY8
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Blue
  • Item Cube Truck
  • Caster Dia. 5"
  • Optional Lid Mfr Model No. PBL-10
  • Load Capacity 600 lbs.
  • Overall Height 31"
  • Overall Length 38-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Frame Material Steel
  • Overall Width 29-1/4"
  • Caster Material Polyurethane
  • Container Material Polyethylene
  • Volume Capacity 1/2 cu. yd.
  • Bushel Capacity 10.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list