Skip Content
Cube Truck,10 cu. ft.,400 lb. Load,Blue close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Cube Truck,10 cu. ft.,400 lb. Load,Blue

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3WFX9
  • Mfr. Model # 3WFX9
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.0 lbs

Technical Specs

  • Caster Dia. 3"
  • Colour Blue
  • Item Cube Truck
  • Load Capacity 400 lbs.
  • Optional Lid Mfr Model No. PBL-8
  • Overall Height 27"
  • Overall Length 36-1/4"
  • Frame Material Steel
  • Overall Width 24-1/4"
  • Caster Type (2) Rigid, (2) Swivel
  • Volume Capacity 3/8 cu. yd.
  • Caster Material Polyurethane
  • Bushel Capacity 8.0
  • Container Material Polyethylene

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List