Skip Content
Convertible Hand Truck,750 lbs.,Steel close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Convertible Hand Truck,750 lbs.,Steel

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHTC750P
  • Mfr. Model # HTC750P
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.2 lbs

Product Details

Hand and utility truck. Convertible, pneumatic tire.

Technical Specs

  • Item Convertible Hand Truck
  • Material Steel
  • Wheel Type Semi-Pneumatic
  • Noseplate Width 14"
  • Noseplate Depth 8"
  • Wheel Diameter 10"
  • Horizontal Load Cap. 750 lbs.
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • Vertical Load Cap. 600 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list