Skip Content
Convertible Hand Truck,750 lbs.,Aluminum close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Convertible Hand Truck,750 lbs.,Aluminum

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHTC750ALP
  • Mfr. Model # HTC750ALP
  • UNSPSC # 24101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.42 lbs

Product Details

Converts from vertical to horizontal position with ease. Long handle option available. 10 inch pneumatic wheels.

Technical Specs

  • Item Convertible Hand Truck
  • Overall Height 45"
  • Material Aluminium
  • Overall Depth 57"
  • Overall Width 20"
  • Wheel Type Semi-Pneumatic
  • Folded Height 60"
  • Wheel Diameter 10"
  • Folded Width 20"
  • Vertical Load Cap. 700 lbs.
  • Folded Depth 19"
  • Horizontal Load Cap. 750 lbs.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list